This item is now discontinued. We recommend the following as suggested replacements: EW-11801-62

Ohaus CKW3R71XW CKW Checkweighing Washdown Industrial Scale; 3kg/6lb

Representative image only.
Ohaus Mfr # CKW3R71XW – Item # EW-01007-00
Easy-to-clean design eliminates the risk of contamination caused by residue build up
  • Rugged scales are constructed of an all stainless steel base with durable ABS plastic display
  • IP66/NEMA 4X-rated housing and IP67-rated load cell provides enhanced protection
  • Easy to access RS-232 interface with GMP/GLP data output for quick data transfer
  • Easily view measurements with large backlit LCD and LED lights
  • Designed with 6 lb (3 kg) capacity and 0.001 lb (0.5 g) enhanced readability
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)3
  • Capacity (lbs)6
  • Readability (g)0.5
  • Linearity (g)1
  • Weighing Unitslb, oz, lb:oz, kg, g, custom unit
  • Calibration TypeExternal
  • LanguagesEnglish, Spanish, French, German, Italian
  • OutputRS-232
  • USB InterfaceNo
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Height (in)16 1/10
  • Width (in)19 1/10
  • Depth (in)15 19/64
  • Platform Length (in)10
  • Platform Width (in)10
  • Display Column Height (in)11 51/64
  • Display Height (in)5 51/64
  • Display Width (in)10 19/64
  • DescriptionCheckweighing Washdown Industrial Scale; 3kg/6lb
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneIP 66 RatedIP 67NSF international certifiedNTEPUL Listed.

Key Features

  • Rugged scales are constructed of an all stainless steel base with durable ABS plastic display
  • IP66/NEMA 4X-rated housing and IP67-rated load cell provides enhanced protection
  • Easy to access RS-232 interface with GMP/GLP data output for quick data transfer
  • Easily view measurements with large backlit LCD and LED lights
  • Designed with 6 lb (3 kg) capacity and 0.001 lb (0.5 g) enhanced readability
  • 1 year warranty

More About this Item

The CWK series checkweighing scale features a rugged a 304 grade stainless steel platform with no visible threads, rounded corners, drain holes, extended skirt and open frame, making it safe for use in food processing applications.
Choose from many weighing modes including weighing, checkweighing, counting, percent weighing, dynamic/animal weighing, and display hold. User-configurable resolution up to 7,500d/3,000e provides enhanced accuracy. The display features five function keys, an alphanumeric keypad, and 3-color checkweighing LED lights. The GREEN LED indicates the item being weighed is within the target weight range, YELLOW indicates under the limit, and RED indicates over the limit. An audible beeper can also be programmed based on your application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat