This item is now discontinued. We recommend the following as suggested replacements: EW-11003-48

Ohaus CL2000 CI Handheld Balance, 2000g x 1g (Lcd)

Representative image only.
Ohaus Mfr # CL2000 – Item # EW-11100-71
Lightweight and portable – perfect for use in industrial, lab, jewelry, and home applications
  • Stackable design takes up less counter space when not in use
  • RF protection delivers accurate and stable results
  • External push-button calibration
  • Integrated load-cell lock protects unit from damage during transport
  • Mechanical and software overload protection
  • Large weighing platform
  • Durable ABS platform and housing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2000
  • Capacity (kg)2
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)1
  • Weighing Unitsg, lb:oz, ozt, dwt
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery3 x AA (included)
  • Height (in)1 1/2
  • Width (in)5 1/2
  • Depth (in)8
  • Pan Diameter (in)4 3/4
  • DescriptionCI Handheld Balance, 2000g x 1g (Lcd)
  • Warranty1 Year
1 Year WarrantyUL Listed.

Key Features

  • Stackable design takes up less counter space when not in use
  • RF protection delivers accurate and stable results
  • External push-button calibration
  • Integrated load-cell lock protects unit from damage during transport
  • Mechanical and software overload protection
  • Large weighing platform
  • Durable ABS platform and housing
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat