This item is now discontinued. We recommend the following as suggested replacements: EW-11000-22

Ohaus CS200-001 Portable Compact Scale, 200g x 0.1g

Representative image only.
Ohaus Mfr # CS200 – Item # EW-11003-02
Compact, portable scales are ideal for use in light industrial, field, or office use
  • RF protected for use in production areas
  • Digital keypad calibration with external weight
  • Overload and underload indicators
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)200
  • Readability (g)0.1
  • Weighing Unitsg, lb:oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Auto Shutoff5 minutes no activity (battery operation only)
  • Battery3 x AA (included)
  • Power (VAC)115
  • Height (in)1 1/2
  • Width (in)5 1/4
  • Depth (in)7 1/2
  • Pan Diameter (in)5 3/4
  • Display Height (in)13/32
  • DescriptionPortable Compact Scale, 200g x 0.1g
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneISO9001:2000 Certified SupplierUL Listed.

Key Features

  • RF protected for use in production areas
  • Digital keypad calibration with external weight
  • Overload and underload indicators
  • 1 year warranty

More About this Item

The OHAUS Compact Scale is a lightweight, portable scale perfectly suited for use in laboratory, industrial, education and home use applications. Applications can include forensic testing, quality control, formulation, soil sampling, postal weighing and dietary needs.

Scales feature a large weighing platform and can adequately handle large samples including oversized letters. In addition, the standard stainless steel platform is removable for easy cleaning.

The low profile design is truly portable when powered by 3 “AA” batteries (included). A standard AC adapter can also be used to power the scales when used in a more permanent location.

These scales offer easy operation with 2 clearly marked buttons, low battery indicator and auto shut-off to conserve battery life. Mechanical and software overload protection minimizes damage to weighing cell.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat