Ohaus D10WR Defender W-Series Washdown Base 10kg 12" x 12"

Representative image only.
Ohaus Mfr # D10WR – Item # EW-90452-91
  • Removable 304 stainless steel weighing pans offer quick cleaning
  • Stainless steel frame
  • Durability, rigidity and structural integrity
  • IP-67 OIML R60 stainless steel load celll
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)10000
  • Capacity (kg)10
  • Capacity (lbs)25
  • Readability (g)1
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)3 51/64
  • Width (in)12
  • Depth (in)12
  • Platform Length (in)12
  • Platform Width (in)12
  • DescriptionDefender W-Series Washdown Base 10kg 12\" x 12\"
  • Warranty1 Year
1 Year Warranty

Key Features

  • Removable 304 stainless steel weighing pans offer quick cleaning
  • Stainless steel frame
  • Durability, rigidity and structural integrity
  • IP-67 OIML R60 stainless steel load celll
  • 1 year warranty

More About this Item

These durable rectangular bases feature welded tubular steel construction for industrial applications. Rugged, adjustable feet help prevent slippage on wet or uneven surfaces

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat