This item is now discontinued. Please browse similar items

Ohaus D30BR Defender B-Series Standard Industrial Scale Base, 30kg x 0.005kg

Representative image only.
Ohaus Mfr # D30BR – Item # EW-11901-69
Best for basic industrilal applications
  • Removable 304 stainless steel weighing pans offer quick cleaning
  • Loadcells are protected to IP-67 against water and condensation
  • IP-67 aluminum load cell
  • Painted carbon steel with stainless steel pans and aluminum load cells

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)30000
  • Capacity (kg)30
  • Capacity (lbs)60
  • Readability (g)5
  • Calibration TypeExternal
  • Platform Length (in)14
  • Platform Width (in)12
  • DescriptionDefender B-Series Standard Industrial Scale Base, 30kg x 0.005kg
Two year warranty

Includes

6-1/2-ft (2 m) load cell cable, stainless steel weigh pan, and level bubble.

Key Features

  • Removable 304 stainless steel weighing pans offer quick cleaning
  • Loadcells are protected to IP-67 against water and condensation
  • IP-67 aluminum load cell
  • Painted carbon steel with stainless steel pans and aluminum load cells

More About this Item

These durable rectangular bases feature welded tubular steel construction for industrial applications. Rugged, adjustable feet help prevent slippage on wet or uneven surfaces.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat