Ohaus D30VR Defender V-Series Washdown Industrial Scale Base, 30kg x 0.005kg

Representative image only.
Ohaus Mfr # D30VR – Item # EW-11901-75
Stainless Steel base for washdown environments
  • Removable 304 stainless steel weighing pans offer quick cleaning
  • Load cells are protected to IP-67 against water and condensation
  • IP-67 Stainless Steel load cell
  • All stainless steel construction
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)30000
  • Capacity (kg)30
  • Capacity (lbs)60
  • Readability (g)5
  • Calibration TypeExternal
  • Platform Length (in)14
  • Platform Width (in)12
  • DescriptionDefender V-Series Washdown Industrial Scale Base, 30kg x 0.005kg
  • Warranty1 Year
1 Year WarrantyIP 67NTEPUL Listed.

Key Features

  • Removable 304 stainless steel weighing pans offer quick cleaning
  • Load cells are protected to IP-67 against water and condensation
  • IP-67 Stainless Steel load cell
  • All stainless steel construction
  • 1 year warranty

More About this Item

These durable rectangular bases feature welded tubular steel construction for industrial applications. Rugged, adjustable feet help prevent slippage on wet or uneven surfaces

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat