Ohaus D31P30BR5 Defender 3000 Low Profile Industrial Scale, 66lb/30kg X 0.01lb/0.005kg with 12" x 14" Stainless Steel Platform

Representative image only.
Ohaus Mfr # 30490641 – Item # EW-11803-82
General weighing and simple counting for everyday use
  • Five models offer four weight capacities -- 33, 66, 132 and 330 lbs., and multiple weighing units – lb., oz, lb. or, oz, kg, g for task versatility
  • Ideal digital resolution of the scale: 1:6,000 to 1:7,500
  • Parts counting mode with selectable sample sizes, last sample size and Average Piece Weight data, offer variety
  • Indicator features a high-impact durable ABS plastic housing with painted steel mounting for tasks requiring a low-profile
  • Built-in RS232 for printing and data connection

PRODUCT OPTIONS

$719.28USD / Each
$888.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)66
  • Readability Dual Range0.01 lb
  • Pan Length (in)14
  • Pan Width (in)12
  • DescriptionLow Profile Industrial Scale, 66lb/30kg X 0.01lb/0.005kg with 12" x 14" Stainless Steel Platform

Includes

AC adapter and internal rechargeable lead acid battery

Key Features

  • Five models offer four weight capacities -- 33, 66, 132 and 330 lbs., and multiple weighing units – lb., oz, lb. or, oz, kg, g for task versatility
  • Ideal digital resolution of the scale: 1:6,000 to 1:7,500
  • Parts counting mode with selectable sample sizes, last sample size and Average Piece Weight data, offer variety
  • Indicator features a high-impact durable ABS plastic housing with painted steel mounting for tasks requiring a low-profile
  • Built-in RS232 for printing and data connection

More About this Item

Geared toward weighing and counting daily applications in such areas as production, warehouse and inventory, as well as shipping and receiving, the Defender 3000 Series economy line is designed with just that in mind – affordability.

The cost-effective industrial bench scales don’t skimp on quality, either. They feature a rugged tubular steel base with overload stops and durable 304 stainless steel pan with painted carbon steel frame. They also feature an aluminum IP67 load cell for durability.

In addition, the scales have adjustable non-slip rubber leveling feet with a visible level indicator. The mounting for the indicator has a built-in handle for easy mobility. They also have an LCD weight display with a high-contrast backlight.

The scales come with an AC adapter and internal rechargeable lead acid battery that lasts up to 120 hours with a single charge. They are OIML approved; NTEP certified, and Measurement Canada approved for use in all legal-for-trade applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat