This item is now discontinued. Please browse similar items

Ohaus D31P75SD Defender 3000 Field Test Scale, 75 kg x 0.02 kg

Representative image only.
Ohaus Mfr # D31P75SD – Item # EW-01007-04
Compact and portable for precision weighing on-the-go
  • Large backlit LCD allows for easy measurement readings
  • Included internal rechargeable battery offers portability with up to 70 hours of battery life
  • Protect and transport your balance with the rugged metal case
  • Extend the life of the battery with the auto-off feature
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)75
  • Capacity (lbs)165
  • Readability (g)20
  • Repeatability (g)20
  • Linearity (g)20
  • Weighing Unitslb, kg, oz, g, lb:oz
  • Calibration TypeExternal
  • OutputRS232
  • RS-232 InterfaceYes; Bi-directional
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable sealed lead-acid battery
  • Power (VAC)115
  • Platform Length (in)12 2/5
  • Platform Width (in)11
  • Display Height (in)6 1/2
  • Display Width (in)8 1/5
  • DescriptionDefender 3000 Field Test Scale 165lb/75kg
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Includes

metal case, in-use indicator cover, AC power adapter and internal rechargeable lead acid battery.

Key Features

  • Large backlit LCD allows for easy measurement readings
  • Included internal rechargeable battery offers portability with up to 70 hours of battery life
  • Protect and transport your balance with the rugged metal case
  • Extend the life of the battery with the auto-off feature
  • 1 year warranty

More About this Item

The Ohaus Defender 3000 digital scale is ideal for use in the field while still offering precise reading with ±0.02 kg (0.05 lb) readability. The painted steel base withstands capacities up to 165 lb and raised embossed thread while the ABS plastic indicator is designed with a reinforced housing and in-use cover included. The base and indicator are attached with a 9 ft. extendable, flexible, coiled cord.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat