This item is now discontinued. We recommend the following as suggested replacements: EW-11802-35

Ohaus D51P100HL2 Defender 5000 Rectangle Scale, 100kg x 0.02kg

Representative image only.
Ohaus Mfr # D51P100HL2 – Item # EW-11901-85
Rugged construction for demanding industrial operations
  • Base and indicator connect via convenient quick-connect plug
  • Display hold mode for weighing large packages holds last stable weight on display until cleared
  • Stainless steel pans and painted steel frames provide maximum durability, rigidity, and structural integrity
  • Features include counting, percent weighing, dynamic/animal weighing, and checkweighing modes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)100000
  • Capacity (kg)100
  • Capacity (lbs)250
  • Readability (g)20
  • Repeatability (g)20
  • Linearity (g)20
  • Weighing Unitskg, g, lb, oz, lb:oz, custom unit
  • Calibration TypeExternal
  • OutputRS-232
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Battery6 x C (not included)
  • Power (VAC)100 to 240
  • Platform Length (in)19 3/4
  • Platform Width (in)15 3/4
  • Display Column Height (in)26 3/4
  • Display Height (in)1
  • DescriptionDefender 5000 Rectangle Scale, 100kg x 0.02kg
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Canadian Standards AssociationNTEP

Key Features

  • Base and indicator connect via convenient quick-connect plug
  • Display hold mode for weighing large packages holds last stable weight on display until cleared
  • Stainless steel pans and painted steel frames provide maximum durability, rigidity, and structural integrity
  • Features include counting, percent weighing, dynamic/animal weighing, and checkweighing modes
  • 1 year warranty

More About this Item

These heavy-duty industrial bench scales combine an ABS plastic indicator with painted steel base and column for demanding industrial environments. Ideal for shipping, receiving, production, packaging, and general commercial weighing applications. Scales feature a maximum counting resolution to 1:300,000, an easy-to-operate four-key membrane keypad, and high-visibility LCD with bright backlight.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat