Ohaus D60BL Defender B-Series Standard Industrial Scale Base, 60kgx0.01kg; Large

Representative image only.
Ohaus Mfr # D60BL – Item # EW-11901-71
Best for basic industrilal applications
  • Removable 304 stainless steel weighing pans offer quick cleaning
  • Loadcells are protected to IP-67 against water and condensation
  • IP-67 aluminum load cell
  • Painted carbon steel with stainless steel pans and aluminum load cells
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)60000
  • Capacity (kg)60
  • Capacity (lbs)150
  • Readability (g)10
  • Calibration TypeExternal
  • Platform Length (in)21 1/2
  • Platform Width (in)16 1/2
  • DescriptionDefender B-Series Standard Industrial Scale Base, 60kgx0.01kg; Large
  • Warranty1 Year
1 Year WarrantyIP 67NTEPUL Listed.

Key Features

  • Removable 304 stainless steel weighing pans offer quick cleaning
  • Loadcells are protected to IP-67 against water and condensation
  • IP-67 aluminum load cell
  • Painted carbon steel with stainless steel pans and aluminum load cells
  • 1 year warranty

More About this Item

These durable rectangular bases feature welded tubular steel construction for industrial applications. Rugged, adjustable feet help prevent slippage on wet or uneven surfaces.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat