Ohaus D71P60HR1 Defender 7000 Ind Scale, 60kg/150lb, 12 x 14" , 115V

Representative image only.
Ohaus Mfr # D71P60HR1 – Item # EW-11600-66
With rugged construction, comprehensive yet intuitive software, and multiple connectivity options, the Defender 7000 can meet the needs of demanding industrial operations.
  • Painted steel base with ABS indicator
  • Quick display of results using large dual line LCD with high-contrast white backlight
  • Temporary display of 10x readability in weighing mode using quick key press
  • Easy to operate with positive feedback 5-function key and alpha-numeric membrane keypad
  • Weighs in one or more units: kg, g, lb, oz, lb:oz (decimal), tonnes, and user-definable custom unit
  • Multiple weighing modes including counting, percent weighing, dynamic/animal weighing, checkweighing, display hold, and accumulation
  • 255 item library function
  • Internal power supply with universal line cord or 6 “C” batteries (80 hour battery life) – optional NiMH internal rechargeable power pack available
  • Includes RS232 interface with GMP/GLP data output, including date and time and external analog base input
  • Base and indicator connected using quick connect plug
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)60000
  • Capacity (kg)60
  • Capacity (lbs)150
  • Readability (g)10
  • Weighing Unitslb, oz, lb:oz, kg, g, custom unit
  • Calibration TypeExternal
  • LanguagesEnglish, Spanish, French, German, Italian
  • OutputRS-232 interface with GMP/GLP data output including date and time, and external analog base input for dual-base counting
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Battery6 x C (not included)
  • Power (VAC)100 to 240
  • Height (in)23 19/32
  • Width (in)12
  • Depth (in)18 45/64
  • Platform Length (in)12
  • Platform Width (in)14
  • Display Height (in)1
  • DescriptionDefender 7000 Ind Scale, 60kg/150lb, 12 x 14\" , 115V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Painted steel base with ABS indicator
  • Quick display of results using large dual line LCD with high-contrast white backlight
  • Temporary display of 10x readability in weighing mode using quick key press
  • Easy to operate with positive feedback 5-function key and alpha-numeric membrane keypad
  • Weighs in one or more units: kg, g, lb, oz, lb:oz (decimal), tonnes, and user-definable custom unit
  • Multiple weighing modes including counting, percent weighing, dynamic/animal weighing, checkweighing, display hold, and accumulation
  • 255 item library function
  • Internal power supply with universal line cord or 6 “C” batteries (80 hour battery life) – optional NiMH internal rechargeable power pack available
  • Includes RS232 interface with GMP/GLP data output, including date and time and external analog base input
  • Base and indicator connected using quick connect plug
  • 1 year warranty

More About this Item

The OHAUS DefenderTM 7000 Series is a feature-rich line of bench scales, combining an ABS plastic T71P advanced indicator with painted steel bases and columns. Ideal for shipping and receiving, production, packaging, and general commercial and industrial weighing applications, the Defender 7000 offers a multifunctional indicator with multiple weighing units, alpha-numeric keypad, and software modes to meet the requirements of industrial and lab applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat