Ohaus EC30 EC Counting Scale, 30, 000g x 1g, 115 V

Representative image only.
Ohaus Mfr # EC30 – Item # EW-11100-04
Accuracy, durability, and portability in a practical design
  • Three-window, backlit LCD with fast display of weight, average piece weight, and parts count
  • Full-counting numeric keypad
  • Pre-set tare and dedicated TARE and SAMPLE keys for fast operation
  • Ten Average Piece Weight (APW) memory locations for commonly counted parts
  • Integrated carry handles and an internal rechargeable battery offer portability
  • Adjustable filtering level and Auto-Zero tracking for weighing in industrial conditions
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)30000
  • Capacity (kg)30
  • Capacity (lbs)60
  • Readability (g)1
  • Repeatability (g)1
  • Weighing Unitsg, lb
  • Calibration TypeExternal
  • Power (VAC)115
  • DescriptionEC Counting Scale, 30, 000g x 1g, 115 V
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards Association

Key Features

  • Three-window, backlit LCD with fast display of weight, average piece weight, and parts count
  • Full-counting numeric keypad
  • Pre-set tare and dedicated TARE and SAMPLE keys for fast operation
  • Ten Average Piece Weight (APW) memory locations for commonly counted parts
  • Integrated carry handles and an internal rechargeable battery offer portability
  • Adjustable filtering level and Auto-Zero tracking for weighing in industrial conditions
  • 2 year warranty

More About this Item

Ohaus EC Series counting scales are economical and offer accuracy, durability, and portability in one practical design. Ideally suited for annual inventories, parts rooms, rentals, and other counting applications. The internal counting resolution of 1:600,000 ensures fast, accurate counting.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat