Ohaus EX623 Explorer Toploading Balance, 620g x 0.001g, with Internal Calibration

Representative image only.
Ohaus Mfr # EX623 – Item # EW-11800-05
Ingenious modular design with improved performance
  • Modular desgin allows display to be separated from the weighing base
  • Optimized linearity and repeatability
  • Autocal™ automatic internal calibration ensures results are accurate
  • Intuitive operation with large, color touch screen display and icon-driven software
  • Easy to use SmarText™ graphical software
  • Metal base, ABS housing, and stainless steel pan
  • Color display and icon-driven navigation
  • Touchless sensors for hands-free operation
  • Autocal automatic internal calibration ensures results are accurate
  • 2 year warranty

PRODUCT OPTIONS

$4,347.30USD / Each
$5,055.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)620
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Linearity (g)0.002
  • Weighing Unitsg, mg, kg, ct, oz, gr, lb, dwt, gr, N, mom, Mesghal, tael, tical, tola, baht, 3 custom units
  • Calibration TypeInternal
  • LanguagesEnglish German French Spanish Italian Russian Polish Chinese Portuguese Korean Japanese
  • OutputRS-232 / USB
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)13 51/64
  • Width (in)9
  • Depth (in)21 1/2
  • Pan Diameter (in)5
  • DescriptionExplorer Toploading Balance, 620g x 0.001g, with Internal Calibration
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards AssociationNTEPUL Listed.

Key Features

  • Modular desgin allows display to be separated from the weighing base
  • Optimized linearity and repeatability
  • Autocal™ automatic internal calibration ensures results are accurate
  • Intuitive operation with large, color touch screen display and icon-driven software
  • Easy to use SmarText™ graphical software
  • Metal base, ABS housing, and stainless steel pan
  • Color display and icon-driven navigation
  • Touchless sensors for hands-free operation
  • Autocal automatic internal calibration ensures results are accurate
  • 2 year warranty

More About this Item

The OHAUS Explorer’s advanced applications simplify even the most complex laboratory measurements. Whether it’s determining the difference between initial and residual weights or calculating the density of solids and liquids, Explorer eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless.



ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat