Ohaus JE250 Emerald Jewelry Scale, 250 g x 0.1 g

Representative image only.
Ohaus Mfr # JE250 – Item # EW-11335-17
Portable and handheld—perfect for weighing on the go
  • Compact design fits in the palm of your hand
  • Battery power provides the freedom to weigh anywhere
  • Snap-on molded plastic cover protects balance during storage and transport
  • Backlit LCD is viewable in any lighting conditions
  • Rugged plastic construction withstands harsh conditions
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)250
  • Readability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, oz, dwt, oz t
  • Calibration TypeExternal
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryTwo AAA alkaline batteries (included)
  • Height (in)51/64
  • Width (in)3 1/4
  • Depth (in)5 23/64
  • Pan Length (in)3 1/4
  • Pan Width (in)3
  • DescriptionEmerald Jewelry Scale, 250 g x 0.1 g
  • Warranty1 Year
1 Year Warranty

Key Features

  • Compact design fits in the palm of your hand
  • Battery power provides the freedom to weigh anywhere
  • Snap-on molded plastic cover protects balance during storage and transport
  • Backlit LCD is viewable in any lighting conditions
  • Rugged plastic construction withstands harsh conditions
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat