Ohaus JR300 Ruby Portable Jewelry Scale; 300 g x 0.1 g

Representative image only.
Ohaus Mfr # JR300 – Item # EW-11335-11
Dependable results in a lightweight, low profile design
  • Backlit LCD provides clear view of weighing results
  • Automatic shutoff conserves battery life
  • Removable stainless steel weighing platform makes cleaning easy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)300
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.1
  • Weighing Unitsg, oz, ozt, dwt
  • Calibration TypeExternal
  • RS-232 InterfaceNo
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery3-AA alkaline batteries
  • Height (in)1 1/2
  • Width (in)5 1/2
  • Depth (in)8
  • Pan Length (in)5 3/4
  • Pan Width (in)5 1/4
  • Display Height (in)13/32
  • DescriptionRuby Portable Jewelry Scale; 300 g x 0.1 g
  • Warranty1 Year
1 Year Warranty

Key Features

  • Backlit LCD provides clear view of weighing results
  • Automatic shutoff conserves battery life
  • Removable stainless steel weighing platform makes cleaning easy
  • 1 year warranty

More About this Item

Designed with superior RF protection, the Ruby compact jewelry scales deliver accurate and stable weighing results when used in production areas or near cell phones. Features include simple-to-use two button keypad, low battery indicator, mechanical and software overload protection, external push button calibration, and weighing units that include grams, ounces, troy ounces, pound-ounces, and pennyweights.
Powered by three AA batteries, the lightweight scales are truly portable and cost efficient. The scales can also be powered by an AC adapter (included).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat