Ohaus MB23 MB Moisture Determination Balance, Mb23 110g x 0.01g 230V

Representative image only.
Ohaus Mfr # MB23-230VAC – Item # EW-01002-86
Versatile and rugged design for continuous operation in food and beverage, quality control, environmental, and many other applications
  • Choice of infrared or halogen heat source and programmable operation satisfy a wider variety of applications
  • Durable, compact construction ensures dependable, long-term operation within minimum benchtop space
  • Straightforward operation speeds up routine testing applications and accommodates operators of all skill levels
  • 1 year warranty

PRODUCT OPTIONS

$3,269.72USD / Each
$3,802.00USD / Each

$177.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)110
  • Readability (g)0.001
  • Weighing Unitsg, or % moisture, temperature, time
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • Auto ShutoffYes
  • Power (VAC)230
  • Height (in)5
  • Width (in)6 1/2
  • Depth (in)11
  • Pan Diameter (in)3 1/2
  • Timer (min)99
  • Heater TypeInfrared
  • DescriptionMB Moisture Determination Balance, Mb23 110g x 0.01g 230V
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationISO9001:2000 Certified SupplierUL Listed.

Key Features

  • Choice of infrared or halogen heat source and programmable operation satisfy a wider variety of applications
  • Durable, compact construction ensures dependable, long-term operation within minimum benchtop space
  • Straightforward operation speeds up routine testing applications and accommodates operators of all skill levels
  • 1 year warranty

More About this Item

Ohaus MB Series moisture analyzers are the quick, effective, and affordable solution to measure moisture content. These moisture analyzers cover a wider variety of weighing applications in the pharmaceutical, chemical and research industries with excellent repeatability properties for consistent, accurate testing.

MB23 and MB25 Basic Moisture Analyzers are ideal for textile applications and combine durable construction with easy one-button setup. These moisture balances offer weighing capacity up to 110 g, a large backlit LCD, standard RS232 port, and a choice of halogen or infrared heating.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat