Ohaus Navigator NV4000 Portable Balance; 4,000 g X 1 g

Representative image only.
Ohaus Mfr # NV4000 – Item # EW-01029-98
Wide range of weighing applications in a rugged, compact design
  • Overload protection withstands loads up to four times the rated capacity
  • Integrated shipping lock protects weighing cell during transportation
  • Multiple application modes designed for versatility
  • Touchless sensor provides hands-free operation
  • Toploading balance with 4,000 g capacity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)4000
  • Capacity (lbs)9
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)2
  • Weighing UnitsGram, Kilogram, Pound, Ounce (decimal or fractional), Pound:Ounce (decimal or fractional), Ounce Troy, Grain, Newton, Carat, Pennyweight, Hong Kong Tael, Taiwan Tael, Singapore Tael, Tical, Tola
  • Calibration TypeExternal
  • LanguagesEnglish
  • RS-232 InterfaceOptional RS232
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 AA batteries (not supplied)
  • Power (VAC)100 to 240
  • Height (in)2 19/64
  • Width (in)8
  • Depth (in)8 13/32
  • DescriptionPortable Balance, 4000 g X 1 g
  • Warranty1 Year
1 Year Warranty

Includes

AC power adapter.

Key Features

  • Overload protection withstands loads up to four times the rated capacity
  • Integrated shipping lock protects weighing cell during transportation
  • Multiple application modes designed for versatility
  • Touchless sensor provides hands-free operation
  • Toploading balance with 4,000 g capacity
  • 1 year warranty

More About this Item

Ohaus Navigator portable balances offer a wide range of use in industrial, food, and laboratory weighing applications. The balances stabilize quickly to provide fast, accurate, and repeatable weighing results—helps improve efficiency and increase productivity. A bright backlit LCD provides optimum visibility in any lighting condition, with large digits and indicators that make it fast and easy to read the weighing results. Touchless sensor allows you to zero out, print, tare, or change functions without touching the balance.

These multipurpose, portable balances feature a rugged ABS housing, stainless steel pan, overload protection, transportation lock, slip-resistant/adjustable feet, leveling bubble, stability indicator, low battery indicator, and auto shut-off. Applications include weighing, parts counting, percent weighing, and checkweighing.

All the balances come with an AC power adapter and can also operate on batteries (not included) allowing them to be transported and used where a power outlet is not available.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat