Ohaus PA2202C Pioneer Toploading Balance 2, 200g x 0.01g with Internal Calibration

Representative image only.
Ohaus Mfr # PA2202C – Item # EW-11611-59
Great for basic routine weighing in a variety of laboratory, industrial, and education applications
  • Bright backlit LCD display is easy-to-view in any environment.
  • Durable construction with metal base, ABS top housing and stainless steel pan.
  • Adjustable zero tracking is ideal for slow-filling applications
  • Adjustable balance sensitivity to handle environmental disturbances or application requirements
  • An up-front level indicator eliminates the need to look behind the balance during leveling
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2200
  • Capacity (kg)2.2
  • Capacity (lbs)4.5
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Linearity (g)0.02
  • Weighing Unitsmg, g, ct, oz, dwt, tical, tola, moms, baht, gr, Mesghal, N, ozt, custom unit
  • Calibration TypeInternal
  • LanguagesEnglish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • Height (in)3 19/32
  • Width (in)7 45/64
  • Depth (in)12 19/32
  • DescriptionPioneer Toploading Balance 2, 200g x 0.01g with Internal Calibration
  • Warranty2 Years
Two year warrantyCanadian Standards AssociationUL Listed.

Key Features

  • Bright backlit LCD display is easy-to-view in any environment.
  • Durable construction with metal base, ABS top housing and stainless steel pan.
  • Adjustable zero tracking is ideal for slow-filling applications
  • Adjustable balance sensitivity to handle environmental disturbances or application requirements
  • An up-front level indicator eliminates the need to look behind the balance during leveling
  • 2 year warranty

More About this Item

The Pioneer’s comes standard with a in-use cover that provides added protection against spillage and minimizes damage to the display and keypad. Three user-selectable environmental settings help the balance adapt to harsh environments and other disturbances for greater weighing accuracy. An RS-232 interface allows connection to a printer or PC for a record of balance ID, user and project ID, and time and date. Other features include backlight display, level indicator, weigh-below hook, integral security bracket and menu lock.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat