Ohaus T32ME Defender ABS Plastic Dry Use LED Scale Indicator

Representative image only.
Ohaus Mfr # T32ME – Item # EW-90453-15
For dry Use applications
  • Steel housung with ABS faceplate
  • RS-232 interface
  • 1 year warranty

PRODUCT OPTIONS

$311.04USD / Each
$384.00USD / Each

$495.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Weighing Unitslb, oz, lb:oz, kg, g
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Height (in)5 1/5
  • Width (in)7 51/64
  • Depth (in)1 51/64
  • Display Height (in)51/64
  • DescriptionABS Plastic Dry Use LED Scale Indicator
  • Warranty1 Year
1 Year WarrantyNTEP

Key Features

  • Steel housung with ABS faceplate
  • RS-232 interface
  • 1 year warranty

More About this Item

The T32ME indicator with its bright LED display is designed for floor scale and other installations where the display can be read from a distance and internal battery power are not required. The indicator features a painted steel housing with high-impact ABS faceplate, bi-directional RS-232 interface. Painted steel mounting bracket included.

Backlite LCD display

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat