Ohaus T51P Defender Industrial Standard Indicator

Representative image only.
Ohaus Mfr # T51P – Item # EW-11901-67
ABS Plastic Housing for Dry-Use
  • Includes RS232 interface with GMP/GLP data output including date and time
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Weighing Unitskg, lb, g, oz, lb:oz, tonne, custom
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Battery6 x C (not included)
  • Power (VAC)100 to 240
  • Height (in)8 3/4
  • Width (in)10 1/4
  • Depth (in)2 3/4
  • Display Height (in)1
  • DescriptionDefender Industrial Standard Indicator
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationNTEPUL Listed.

Key Features

  • Includes RS232 interface with GMP/GLP data output including date and time
  • 1 year warranty

More About this Item

The OHAUS T51P is a standard indicator with a large bright backlit LCD display, high-impact ABS housing, and 3-color checkweighing LED’s. With an internal AC power supply or 6 "C" batteries, the T51P is designed for easy set-up and configuration using plain-text prompts on the display, suitable for shipping, receiving, production, packing and general commercial applications.

Standard Indicator with durable ABS plastic housing. Includes a large LCD with high-contrast white backlight, easy-to-operate four-key membrane keypad with raised, tactile keys, checkweighing indication (green, yellow, red), and built-in RS-232 interface. Also features housing with internal rib reinforcements for extra durability, reversible rear cover, and internal switching power supply line cord. Also operable with six C batteries.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat