Ohaus T71XW Defender Stainless Steel Washdown Indicator

Representative image only.
Ohaus Mfr # T71XW – Item # EW-90453-12
Stainless Steel IP66/NEMA4X Washdown Housings
  • Full alphanumeric keypad, dual-line display supporting English, Spanish or French text, checkweighing LEDs

$605.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Weighing Unitskg, lb, g, oz, lb:oz, tonne, custom
  • Calibration TypeExternal
  • LanguagesEnglish, Spanish, French, German, Italian
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Low Battery IndicatorYes
  • Power (VAC)100 to 240
  • Height (in)8 51/64
  • Width (in)10 1/5
  • Depth (in)3
  • Display Height (in)1
  • DescriptionDefender Stainless Steel Washdown Indicator

Includes

Internal universal power supply (100 to 240 VAC)

Key Features

  • Full alphanumeric keypad, dual-line display supporting English, Spanish or French text, checkweighing LEDs

More About this Item

Ideal for bench and floor scale use in wet environments or outdoor use, the washdown T71XW is housed in a NEMA4X/IP66 water resistant stainless steel housing. Advanced features: maximum configurability, 3-color checkweighing LED’s, totalization mode, 255-memory library, statistics print output. The indicator supports dual-scale operation with the included analog scale base input. T71XW supports GMP/GLP data output.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat