Ohaus TAJ4001 Gold Balance, 4000 g x 0.1 g

Representative image only.
Ohaus Mfr # TAJ4001 – Item # EW-11335-75
Ensure fair trade—comply with FTC guidelines
  • Accurate weighing and counting promote good business practices
  • Add USB or RS-232 connectivity (order separately) to document and print data
  • Security features include rear security loop, integral transportation lock, and calibration lock-out
  • AC power or battery (four AA, not included) operation increase versatility
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)4000
  • Readability (g)0.1
  • Weighing Unitsg, kg, lb, ct, oz, pcs, dwt, oz t, tl, t, tical
  • Calibration TypeExternal
  • OutputUSB optional
  • RS-232 InterfaceOptional
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryFour AA (not included)
  • Power (VAC)100 to 240
  • Height (in)2 19/64
  • Width (in)5 39/64
  • Depth (in)8 1/2
  • Pan Length (in)5 13/32
  • Pan Width (in)5 1/2
  • DescriptionGold Balance, 4000 g x 0.1 g
  • Warranty1 Year
1 Year Warranty

Key Features

  • Accurate weighing and counting promote good business practices
  • Add USB or RS-232 connectivity (order separately) to document and print data
  • Security features include rear security loop, integral transportation lock, and calibration lock-out
  • AC power or battery (four AA, not included) operation increase versatility
  • 1 year warranty

More About this Item

The OHAUS TAJ Series was designed for precision portable weighing for a wide range of jewelry applications.
From the Carat Series with high precision and a quick-open draftshield to the Gold Series for
higher capacity weighing of precious metals and stones, the TAJ is a great value for your basic weighing
needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat