This item is now discontinued. We recommend the following as suggested replacements: EW-11000-29

Ohaus V22PWE1501T Valor 2000 PW Compact Bench Scale 1, 500g x 0.2g

Representative image only.
Ohaus Mfr # V22PWE1501T – Item # EW-11611-25
A durable, rapid-response food processing scale that enhances safety, efficiency, and productivity even in harsh environments!
  • Thick polycarbonate keypad prevents damage from impacts and punctures
  • Flow Thru™ water-resistant design is rated IPX8, channeling liquids away from internal components
  • Fast response and large dual displays allow more than one operator to use the scale at the same time
  • NSF certified for food processing
  • Built-in rechargeable battery provides 50 hours continuous use
  • Spring-loaded power cord receptacle cover underneath scale protects connection from moisture
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)1500
  • Capacity (kg)1.5
  • Capacity (lbs)3
  • Readability (g)0.2
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stabilization Time (Sec)0.5
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)100 to 240
  • Height (in)4 51/64
  • Width (in)10 1/10
  • Depth (in)11
  • Platform Length (in)10 7/64
  • Platform Width (in)11 5/16
  • Display Height (in)51/64
  • DescriptionValor 2000 PW Compact Bench Scale 1, 500g x 0.2g
  • Warranty1 Year
1 Year WarrantyNSF international certified

Key Features

  • Thick polycarbonate keypad prevents damage from impacts and punctures
  • Flow Thru™ water-resistant design is rated IPX8, channeling liquids away from internal components
  • Fast response and large dual displays allow more than one operator to use the scale at the same time
  • NSF certified for food processing
  • Built-in rechargeable battery provides 50 hours continuous use
  • Spring-loaded power cord receptacle cover underneath scale protects connection from moisture
  • 1 year warranty

More About this Item

The Valor 2000 PW scales feature an ABS housing and removable stainless steel platform, and offer one mode for weighing. All models are designed with the Flow Thru™ water-resistant system, which channels liquids away from internal components and out through drain holes. This design includes silicone sealed internal components and connections to protect sensitive instrumentation from condensation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat