Ohaus V31X3N Valor 3000Portion Control Scale, 3kg x 0.5g NTEP

Representative image only.
Ohaus Mfr # V31X3N – Item # EW-11610-89
Extreme performance in an extremely rugged stainless steel design
  • Fast 2-second stabilization time
  • Multiple weighing units include g, fractional or decimal oz, kg, lb, lb:oz
  • All stainless steel design with shock and overload protection for tough environments
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)3000
  • Capacity (kg)3
  • Capacity (lbs)6
  • Readability (g)0.5
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 C (not included)
  • Power (VAC)100 to 240
  • Height (in)3
  • Width (in)8 1/2
  • Depth (in)7 19/64
  • Pan Length (in)5 51/64
  • Pan Width (in)6 1/5
  • Display Height (in)25/32
  • DescriptionValor 3000Portion Control Scale, 3kg x 0.5g NTEP
  • Warranty1 Year
1 Year Warranty

Key Features

  • Fast 2-second stabilization time
  • Multiple weighing units include g, fractional or decimal oz, kg, lb, lb:oz
  • All stainless steel design with shock and overload protection for tough environments
  • 1 year warranty

More About this Item

These compact industrial balances offer an extremely rugged design for long-term performance in tough environments. Valor is NSF certified, USDA-AMS accepted, and supports HACCP-certified systems. Wash down IP65-rated models may be rinsed clean with sprayed water. No exposed screws or edges make these balances perfect for food testing and service environments and offer easy clean-up. Ohaus’ classic SmarText™ driven interface includes a brilliant backlit display and Yes/No menu navigation offers fast, user-intuitive operation — adjustable stability settings and resolutions allow the Valor 3000 series to operate accurately in drafty and unstable environments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat