Ohaus YA501 YA Handheld Balance, 500 x 0.1g (High Contrast Lcd)

Representative image only.
Ohaus Mfr # YA501 – Item # EW-11110-09
Clamshell case design protects scale during transport and storage
  • Rugged ABS construction with sealed front panel
  • Stainless steel weighing pan
  • Unique hinged cover
  • Energy saving auto shut-off
  • Built-in stability and over/under load indicators
  • Bright, backlit LCD
  • 1 year warranty

PRODUCT OPTIONS

$69.16USD / Each
$91.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)500
  • Readability (g)0.1
  • Linearity (g)3
  • Weighing Unitsg, oz, ct, gn
  • Calibration TypeExternal
  • LanguagesEnglish
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery2 AAA (included)
  • Height (in)3
  • Width (in)4 1/4
  • Depth (in)3/4
  • Platform Length (in)2 3/4
  • Platform Width (in)2
  • DescriptionYA Handheld Balance, 500 x 0.1g (High Contrast Lcd)
  • Warranty1 Year
1 Year WarrantyUL Listed.

Key Features

  • Rugged ABS construction with sealed front panel
  • Stainless steel weighing pan
  • Unique hinged cover
  • Energy saving auto shut-off
  • Built-in stability and over/under load indicators
  • Bright, backlit LCD
  • 1 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat