Omegadyne LC501-50K Cantilever Beam Tension/Compression Load Cell; 30,000 lb

Representative image only.
Omegadyne Mfr # LC501-30K – Item # EW-93955-41
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)50000
  • Capacity (kg)22686
  • Output3 mV/V ±0.25%
  • DescriptionCantilever Beam Tension/Compression Load Cell; 30,000 lb
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Stainless steel cantilever beams

  • FM Intrinsically Safe
  • All Stainless Steel for Harsh Industrial Applications
  • 0.25% Interchangeability for Multiple Load Cell Applications
  • 5-Point Calibration Provided

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat