Omegadyne LCHD-50 Lchd-50:Load Cell50LB.Cap Low Profile Pancake Tension And Compression Load Cell

Representative image only.
Omegadyne Mfr # LCHD-50 – Item # EW-93955-88
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)50
  • Capacity (kg)23
  • Output=25 lb: 2 mV/V ±0.25%; =50 lb: 3 mV/V ±0.25%
  • DescriptionLchd-50:Load Cell50LB.Cap Low Profile Pancake Tension And Compression Load Cell
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Low profile pancake style


  • 0.25% interchangeability for scale applications
  • All stainless steel construction
  • Heavy-Duty design
  • High accuracy
  • Low profile for easy installation

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat