Newport LCWD-20K Comperssion Force Load Washer; 20,000 lb

Representative image only.
Newport Mfr # LCWD-20K/N – Item # EW-59888-04
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)20000
  • Capacity (kg)9074
  • Accuracy=10 K: ±0.5% BFSL; >10 K: ±0.75% BFSL
  • Output2 mV/V
  • DescriptionComperssion Force Load Washer; 20,000 lb
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

For Measuring Bolt Compressional Force

  • Ranges to 200,000 lb
  • Compact Design
  • 1 Set of Spherical Washers Included
  • 1 Set of Load Buttons Included
  • Spherical Washers Recommended when used with Bolts
  • Load Button Recommended when used as Compression Load Cell

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat