Omni International 17077 Mixer Aerosol-Sealed Assembly; 303SS Chamber, 5-65 mL, Blade 1

Representative image only.
Omni International Mfr # 17077 – Item # EW-04729-02
Choose an aerosol-sealed assembly or rotor-stator generator
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Use with Generators04729-26, 04729-28
  • Capacity (mL)65
  • Capacity (Liters)0.065
  • Min Sample Size (mL)5
  • Min Sample Size (Liters)0.005
  • Max Sample Size (mL)65
  • Max Sample Size (Liters)0.65
  • Blade Size (in)1
  • Blade Size (mm)25.4
  • DescriptionMixer Aerosol-Sealed Assembly; 303SS Chamber, 5-65 mL, Blade 1
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These assemblies are designed to reduce the possibility of airborne sample contamination, reduce foaming, and provide an added measure of protection to the operator. Aerosol-sealed assemblies meet NIH and CDC guidelines for aerosol containment, and are available in either stainless steel or glass. Included: PTFE bearings, a 304 SS cutting blade and sealed mixing chamber.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat