Omni International CMES-220 Programmable Variable-Speed Homogenizer, 20,000 rpm; 220V

Representative image only.
Omni International Mfr # CMES-220 – Item # EW-04728-75
Choose between basic and programmable homogenizer motors
  • Efficiently process virtually any sample in 30 seconds or less
  • Powerful motors process samples ranging from 0.05 mL to 30 L
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)0.03
  • Min Sample Size (Liters)3E-05
  • Max Sample Size (mL)30000
  • Max Sample Size (Liters)30
  • Max Speed (rpm)20000
  • Wattage (Out put)700
  • Power (VAC)220
  • Power (Hz)50
  • Motor hP2.4
  • DescriptionProgrammable Variable-Speed Homogenizer, 20,000 rpm; 220V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Efficiently process virtually any sample in 30 seconds or less
  • Powerful motors process samples ranging from 0.05 mL to 30 L
  • 1 year warranty

More About this Item

Programmable Variable-Speed Homogenizer is ideal when power, precision, and repeatability are important. Set up to 12 programs with 12 individual time and speed steps. The digital LCD shows time and speed settings. An RS-232 interface allows automated processing or datalogging.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat