Opto 22 G4IDC5D Digital DC Input 2.5-28 VDC, 5 VDC Logic

Representative image only.
Opto 22 Mfr # G4IDC5D – Item # EW-68473-93
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Input TypeDigital
  • Max Voltage Input (VDC)28
  • Min Voltage Input (VDC)2.5
  • Output 1Logic: 5 VDC
  • DescriptionDigital DC Input 2.5-28 VDC, 5 VDC Logic
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

G4 I/O includes both digital and analog modules. Each G4 module offers high-density single-channel packaging. Each digital module includes an LED status indicator and is also available with manual switching for field wiring and control logic testing. Digital modules support 5, 15, or 24-volt logic. G4 digital output modules feature a top-mounted replaceable fuse. G4 analog modules are factory-calibrated, offer 12-bit resolution, and requires a single 24-volt power supply. All current loop modules include an isolated loop power supply for added flexibility and reduced instrumentation costs. Input types include voltage, current, thermocouple, RTD, ICTD, frequency, and velocity. Outputs include voltage, current, and time-proportional output. Factory Mutual (FM) approved versions of many G4 I/O modules are available. Please inquire for details on specific models.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat