Orochem Gazelle™ UHPLC Column, C18-Polar, 1.7 µm, 30 mm L x 2.1 mm ID

Representative image only.
Orochem Mfr # G17AQ-880 – Item # EW-06486-15
Increase throughput while lowering solvent consumption
  • Improve LC-MS results with inline process monitoring
  • Yield higher sensitivity and reproducibility in less run time
  • Suitable for C18 and C18-Polar phases
  • C18-Polar column dimensions are 30 mm long by 2.1 mm diameter

PRODUCT OPTIONS

$745.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • PhaseC18-Polar
  • Column Length (mm)30
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)1.7
  • DescriptionOrochem Gazelle™ UHPLC Column, C18-Polar, 30 x 2.1 mm, 1.7 µm

Key Features

  • Improve LC-MS results with inline process monitoring
  • Yield higher sensitivity and reproducibility in less run time
  • Suitable for C18 and C18-Polar phases
  • C18-Polar column dimensions are 30 mm long by 2.1 mm diameter

More About this Item

Orochem Gazelle™ UHPLC columns offer increased throughput, low solvent consumption, inline process monitoring, and improved LC-MS results. The silica type A manufacturing process yields a narrow particle size and pore size distribution, which gives you consistent and reproducible results. The hydrophobic spherical surface is also stable over a wide pH range (2-8) to allow for excellent method flexibility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat