This item is now discontinued. We recommend the following as suggested replacements: EW-06199-67

Ovation Bionatural Macro Adjustable Volume Pipette, 100 uL to 5 mL; Left-Handed

Representative image only.
Ovation Mfr # 1065-05MLL – Item # EW-06199-69
Proven ergonomically correct pipettor is comfortable and easy-to-use!
  • Minimize contact pressure, tension and exertion
  • Eliminate the need for organizers, the Ovation pipettor can stand on its own!
  • Flawless tipping and detipping, and simple menu make it easy to use
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)5000
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)5
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)5
  • Increments (µL)10
  • Accuracy (%)±0.60% at 5000mL; ±0.60% at 2500mL; ±2.40% at 500.0mL
  • Precision (%)±0.16% at 5000mL; ±0.20% at 2500mL; ±0.60% at 500.0mL
  • Overall Length (in)5.51
  • Overall Length (mm)140
  • Number Of Channels1
  • Color CodeGray
  • Warranty1 year
1 Year Warranty

Key Features

  • Minimize contact pressure, tension and exertion
  • Eliminate the need for organizers, the Ovation pipettor can stand on its own!
  • Flawless tipping and detipping, and simple menu make it easy to use
  • 1 year warranty

More About this Item

The Ovation design changes the concept of liquid transfer by reducing the causes of pain, fatigue, and stress from pipetting. Work for hours without tension in the shoulder or elbow. Never over-rotate your wrist or hand—the Ovation pipettor was formulated to keep your hand in the neutral position recommended by ergonomic experts. This macro pipettor eliminates the uncomfortable and tiring postures that come with large-volume liquid handling, and can easily fit under a working hood.

Fully electronic pipettor provides a broad menu of liquid handling functions and maximizes pipetting efficiency. Return to the factory calibration setting with just the push of a keypad button, making in-lab calibration simple. Model sold below is designed for right-handed users; contact our Application Specialists for left-handed model.

The disposable, polypropylene tips offer easy access into cell culture flasks, tubes, and bottles. The pipettor also accepts plastic and glass pipettes when extra-long length is needed to reach the bottom of tall vessels.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat