Pacer DA430 Precision Vane Thermoanemometer with 2.75" Vane, Temperature/Humidity Probe, and USB Output

Representative image only.
Pacer Mfr # 10202+10223 – Item # EW-10001-35
Highly accurate even down to ultralow flow rates
  • Rugged metal rotating vane is ideal for industrial use
  • Includes NIST-traceable calibration certificate
  • Transfer air data using the USB output
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)7800
  • Min Air Velocity (ft/min)50
  • Air Velocity Resolution1 ft/min; 0.01 m/sec
  • Air Velocity Accuracy±1.0% of reading ±1 digit
  • Number Of Temperature Channels1
  • Min Temperature (° F)-4
  • Max Temperature (° F)176
  • Min Temperature (° C)-20
  • Max Temperature (° C)80
  • Temperature Accuracy±(0.3°C + 0.2% of reading in °C)
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)95
  • Min RH (%)5
  • RH Resolution0.1% RH
  • RH Accuracy±2.0% RH
  • Data LoggingNo
  • Data Storage (samples)Up to 10 unique duct sizes
  • Probe Diameter (in)2 3/4
  • Width (in)3 1/4
  • Height (in)1 1/2
  • Length (in)6 1/2
  • BatteryAA battery (3)
  • Battery Life150 hours, typical
  • DescriptionPrecision Vane Thermoanemometer with 2.75\" Vane, Temperature/Humidity Probe, and USB Output
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

A 2.75" dia rotating vane probe, a combination temp/RH probe, three 10” extension rod with handle grip, a 10” flexible gooseneck extension rod, a 5-ft L connection cable, carrying case, three AA batteries, and a NIST-traceable calibration certificate supplied by the manufacturer.

Key Features

  • Rugged metal rotating vane is ideal for industrial use
  • Includes NIST-traceable calibration certificate
  • Transfer air data using the USB output
  • 1 year warranty

More About this Item

Pacer precision vane anemometers are simple to use yet offer excellent air velocity accuracy even at low flow rates. Industrial grade enclosure and probe lets you measure airflow in extreme environments from –20 to 100°C (–4 to 212°F). All models feature Min/Max (air and temp only), data Hold, and auto power off. Large display with backlight lets you view readings easily.

Temperature range using the included temp/RH probe.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat