PacificTransducer 408 Type A Hardness Tester, Ergo; 56-821 g

Representative image only.
PacificTransducer Mfr # 408 – Item # EW-59788-11
Make your readings count
  • Meet ASTM D2240 specifications
  • 1 year warranty

PRODUCT OPTIONS

$1,182.00USD / Each

$146.00 - $219.00USD / Each

for an additional
$146.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)821
  • Accuracy±1 point
  • DisplayAnalog dial with rotational tare ring
  • Height (in)4
  • Width (in)2.25
  • Depth (in)1.75
  • Height (cm)10.2
  • Width (cm)5.7
  • Depth (cm)4.4
  • Capacity821 g
  • DescriptionType A Hardness Tester, Ergo; 56-821 g
  • Warranty1 year
1 Year Warranty

Key Features

  • Meet ASTM D2240 specifications
  • 1 year warranty

More About this Item

PZ156100 & PZ156200 (ASTM Type A Scale)
Both Durometers are built to meet or exceed current ASTM D2240 specifications for testing Type A materials. These instruments measure the indentation hardness of rubber, elastomers, and other rubberlike substances such as neoprene, silicone, vinyl, nitrile, and butyl. They can also be used for soft plastics, felt, leather, and similar materials. These durometers can be used with the PZ156210 Test Stand or as hand-held testers. Both Durometers come complete with carrying case and test block. The durometers come standard with an ancillary hand for indicating peak readings.

PZ156100
Classic Style Durometer with a 1-5/8" x 1" base.

PZ156200
Ergo Style Durometer has a base tapered to 1" x 1"; removable top knob for comfortable hand-held testing; and a calibration test report.

PZ0155103 & PZ156201 (ASTM Type D Scale)
Both durometers meet or exceed current ASTM D2240 specifications for testing Type D materials. They measure the indentation hardness of materials such as hard rubber, plastics, epoxies and other similar Type D materials. The durometers can be used with a test stand or as hand-held testers. Both models can be used with PZ156202 Test Stand. Both Durometers come complete with carrying case and test block. The Durometers come standard with an ancillary hand for indicating peak readings.

PZ0155103
Classic Style Durometer with a 1-5/8" x 1" base.

PZ156201
Ergo Style Durometer has a base tapered to 1" x 1"; removable top knob for comfortable hand-held testing; and a calibration test report.

PZ156204 (ASTM Type OO Scale)
Durometer meets or exceeds ASTM D2240 specifications for testing Type OO materials. Use this durometer to test hardness of sponge rubber, soft rubber, and similar materials. PZ156204 can be used with a PZ156206 Test Stand or as hand-held tester. Comes complete with carrying case and test block.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat