Palmer Wahl PMR0010 Wahl Relative Pressure Module, 145 psi

Representative image only.
Palmer Wahl Mfr # PMR0010 – Item # EW-50003-60
Highly Accurate Field and Lab Measurement Models
  • Measure & generate voltage, current & resistance signals
  • Scaling, steps, synthesizer, square root, statistical functions make advanced data exploitation easier
  • Quick connect terminals for Banana Plugs, TC connectors or bare wires (to 3mm in diameter)
  • Rugged IP54 construction with anti-shock boot
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionWahl Relative Pressure Module, 145 psi
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Measure & generate voltage, current & resistance signals
  • Scaling, steps, synthesizer, square root, statistical functions make advanced data exploitation easier
  • Quick connect terminals for Banana Plugs, TC connectors or bare wires (to 3mm in diameter)
  • Rugged IP54 construction with anti-shock boot
  • 2 year warranty

More About this Item

All calibrator models feature an ergonomic design and embedded software allowing your to integrate all your required calibration functionality for a broad range of industry process instrument calibrations into a single unit. All models are designed with a large dual display which makes measure and sourcing in the field easy to read and make adjustments. Choose from four models with or without pressure, average to high-level accuracy, and with or without memory for storage of calibration readings which can be downloaded into a PC for analysis and to issue calibration certificates.

Features of all Models
oSimultaneous measurement & generation on isolated channels
oTemperature by Resistive Probes & Thermocouples
oFrequency for frequency signals & for dry contacts
oUSB connection/Rechargeable NiMH Batteries

Additional Features of C75 Model
oPressure measurements when used with optional external pressure modules
oSwitch Test for temperature or pressure
oMemory capacity of 10,000 records
oCompatible with optional DataCal-Lite or 21 CFR Part 11, FDA compliant DataCal software

Additional Features of C100 Model
oSame as C75 but with higher precision Laboratory-Grade accuracy (specifications available)

Additional features of C150 Model
oHighest accuracy available - 0.005% over 1 year (specifications available)
oFull compliance with NADCAP heat treatment standard
oCalibration of Thermistors
oCalibration of HART transmitters (includes HART compatible software)
oComparison calibration with dual input channels (In/Out or In/In)
oBlue Tooth Interface

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat