Parker Hannifin 015AA Compressed Air Microfilter Element, 42 SCFM

Representative image only.
Parker Hannifin Mfr # 015AA – Item # EW-29587-13
Advanced airflow technology makes this the most energy efficient compressed air filtration system available
  • Prefilters and microfilters feature an internal float drain that eases installation and saves initial cost
  • Incident monitor (included on most models) alerts you to high differential pressure and need for filter element change
  • Housing is fully corrosion protected and carries a 10-year warranty

PRODUCT OPTIONS

$113.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Filter TypeMicrofilter
  • Flow Range42 scfm @ 100 psig
  • Max Pressure (PSI)232
  • Max Pressure (bar)16
  • Inlet Connection3/8" NPT(F)
  • Outlet Connection3/8" NPT(F)
  • Max Temperaure (° F)176
  • Max Temperaure (° C)80
  • Height (cm)23.62
  • Diameter (in)3.8
  • Height (in)9 19/64
  • Diameter (cm)9.65
  • DescriptionCompressed Air Microfilter Element, 42 SCFM

Key Features

  • Prefilters and microfilters feature an internal float drain that eases installation and saves initial cost
  • Incident monitor (included on most models) alerts you to high differential pressure and need for filter element change
  • Housing is fully corrosion protected and carries a 10-year warranty

More About this Item

These modular filters are the high-efficiency answer to your compressed air filtration needs. The filter housing is Alocrom-treated aluminum with a high-quality dry powder epoxy finish. Housings carry a 10-year warranty under normal operating conditions. These filters meet or exceed the latest International ISO 8573.1 air quality standard.
Prefilters are deep bed pleated oleophobic nanofiber delivering particle removal down to 1 micron — including water and oil aerosols. Maximum remaining oil aerosol content is 0.5 ppm at 70°F (0.6 mg/m3 at 21°C).
Microfilters are deep bed pleated oleophobic nanofiber delivering particle removal down to 0.1 micron — including water and oil aerosols. Maximum remaining oil aerosol content is 0.1 ppm at 70°F (0.01 mg/m3 at 21°C).
Activated Carbon Filters use a deep-bed activated carbon element to adsorb vapors, gaseous hydrocarbons, and odors; cartridges also enhance residual oil removal when used in combination with microfilters. Maximum remaining oil vapor content is 0.003 ppm at 70°F (0.003 mg/m3 at 21°C).
Use optional mounting clamps to join adjacent filters mounted in series. Mounting clamp also functions as a wall-mounting bracket to minimize associated hardware.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat