Parker Hannifin 4A-V4LN-SS needle valve; 1/4" compression connectors, 316 SS

Representative image only.
Parker Hannifin Mfr # 4A-V4LN-SS – Item # EW-06394-07
  • Valves are designed for positive leak tight shut-off and regulation of fluids in process, power, and instrumentation applications
  • All metal tapered needle stem tip
  • Differential hardness between the strain hardened steam and cold formed body threads provides improved cycle life
  • Panel mountable — order panel-mounting nuts separately

PRODUCT OPTIONS

$139.00USD / Each
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/4" 压缩
  • Connection TypeCompression
  • Inlet Port1/4" compression
  • Orifice (in)0.176
  • Orifice (mm)4.47
  • Cv0.43
  • Max Flow Rate For Air (LPM)36000
  • Max Flow Rate For Water (LPM)100
  • Max Pressure (PSI)5000
  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Wetted MaterialsStainless Steel
  • Tubing OD (in)0.25
  • Descriptionneedle valve; 1/4" compression connectors, 316 SS

Key Features

  • Valves are designed for positive leak tight shut-off and regulation of fluids in process, power, and instrumentation applications
  • All metal tapered needle stem tip
  • Differential hardness between the strain hardened steam and cold formed body threads provides improved cycle life
  • Panel mountable — order panel-mounting nuts separately

More About this Item

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat