Parker Hannifin Fitting, Black Polypropylene, Straight, Compression Union, 3/8" OD; 25/PK

Representative image only.
Parker Hannifin Mfr # P6UC6 – Item # EW-06444-52
Get a secure seal at higher pressures
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$143.00USD / of 25

BUY MORE & SAVE

  • 1-9$143.00USD / of 25
  • 10-49$128.70USD / of 25
  • 50-99$121.55USD / of 25
  • 100+$114.40USD / of 25

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • Sterilization MethodAutoclave only
  • Connection TypeCompression
  • Compression Size / Tube Od (Port 1) (in)3/8
  • Compression Size / Tube Od (Port 2) (in)3/8
  • ColorBlack
  • Max Temperature (° F)212
  • Orifice Dimensions (in)1/4
  • Orifice Dimensions (mm)6.35
  • Fitting Length (in)1 13/16
  • Fitting Width (in)13/16
  • Fitting Width (mm)21
  • DescriptionCompression fittings, Straight unions; Black PP,3/8" OD, 1-13/16" x 3/16" x 1/4"

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

More About this Item

Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat