Parker Hannifin Metering Valve, 316 SS, 1/8" NPT(F), 0.125" Orifice

Representative image only.
Parker Hannifin Mfr # 2F-NLL-V-SS-V – Item # EW-98450-35
Don’t worry about repeating flowrates
  • Easily repeat flow settings with analog knob

PRODUCT OPTIONS

$219.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))0.125
  • Outlet Port1/8" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/8" NPT(F)
  • Orifice (in)0.125
  • Orifice (mm)3.18
  • Max Flow Rate For Air (LPM)1600
  • Max Flow Rate For Water (LPM)16
  • Max Pressure (PSI)1000
  • Max Temperature (° F)400
  • Max Temperature (° C)204
  • Wetted MaterialsStainless Steel
  • Description316 SS Metering Valve with 1/8" NPT(F) connections, 0.125" orifice 98450-35

Key Features

  • Easily repeat flow settings with analog knob

More About this Item

These valves feature an analog knob for repeatable flow settings. Brass valves have Buna N O-rings; 316 SS valves have Viton® O-rings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat