Parker Hannifin P6FC8 female pipe adapter, straight, Black PP, 1/2" OD x 3/8" NPT, 1-11/16" x 1-1/8" x 1/4"

Representative image only.
Parker Hannifin Mfr # P6FC8 – Item # EW-06444-13
  • Very good chemical resistance
  • Rated to 300 psi
  • Usable from 0 to 212°F (-17 to 100°C)

PRODUCT OPTIONS

$150.00USD / Pkg of 25

BUY MORE & SAVE

  • 1-9$150.00USD / Pkg of 25
  • 10-49$135.00USD / Pkg of 25
  • 50-99$127.50USD / Pkg of 25
  • 100+$120.00USD / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • Sterilization MethodAutoclave only
  • Connection TypeCompression x NPT(F)
  • Thread size NPT(M) (port 2) (in)3/8
  • Compression Size / Tube Od (Port 1) (in)1/2
  • ColorBlack
  • Orifice Dimensions (in)1/4
  • Orifice Dimensions (mm)6.35
  • Fitting Length (in)1 11/16
  • Fitting Width (in)1
  • Fitting Width (mm)29
  • Descriptionfemale pipe adapter, straight, Black PP, 1/2" OD x 3/8" NPT, 1-11/16" x 1-1/8" x 1/4"

Key Features

  • Very good chemical resistance
  • Rated to 300 psi
  • Usable from 0 to 212°F (-17 to 100°C)

More About this Item

These female threaded compression fittings are an excellent choice for connecting rigid tubing systems and can withstand higher pressures than barbed fittings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat