Parker Hannifin XM In-Line Valve, 2-Position, 3-Way Body Ported, 0 to 120 psig; 120 VAC

Representative image only.
Parker Hannifin Mfr # XM30NBG53A – Item # EW-98623-01
Direct solenoid spring return
  • Continuous duty rated
  • Direct solenoid, spring return
  • No minimum operating pressure required — solenoid coil operates an armature pin that directly impacts the spool mechanism to shift the valve

PRODUCT OPTIONS

$106.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))1/8" NPT(F)
  • Connection TypeNPT(F)
  • Cv0.15
  • Max Pressure (PSI)120
  • Max Pressure (bar)8.3
  • Power (VAC)120
  • Electrical Connections24" Grommet Lead
  • Max Temperature (° F)125
  • Max Temperature (° C)52
  • Flow PatternThree-Way, Two-Position
  • DescriptionIn-Line Valve, 2-Position, 3-Way Body Ported, 0 to 120 psig; 120 VAC

Key Features

  • Continuous duty rated
  • Direct solenoid, spring return
  • No minimum operating pressure required — solenoid coil operates an armature pin that directly impacts the spool mechanism to shift the valve

More About this Item

Although there is no minimum operating pressure, the user of the XM valve must choose the valve for the system pressure. A 3-way valve that is used in vacuum service is constructed differently from a valve that is used in positive pressure systems. Four-way valves can be used in vacuum or positive pressure systems.

The XM valve is a non-repairable valve. Once the stroke is set on the solenoid armature, the valve is set. This makes the internal mechanism of the XM valve non-repairable.
All Ports 1/8. The inline valves can be mounted as a single valve. Valve has mounting holes. Inline valves can be manifold mounted on an IEM manifold. Manifold accepts both 3-way and 4-way valves without any type of additional kits. IEM manifold ports are 1/4.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat