This item is now discontinued. We recommend the following as suggested replacements: EW-06736-07

PCR Plate Preparation and Storage Racks, Blue; 5/Pk

Representative image only.
Item # EW-06736-01
Keeps tubes upright, and secure
  • Stores 0.2 mL PCR strips and tubes
  • Easily identify samples without removal
  • Autoclavable at 121 °C (250 °F)
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held96
  • Length (in)3 1/2
  • Width (in)5
  • Height (in)1 3/8
  • MaterialPolypropylene(PP)
  • ColorBlue
  • DescriptionPCR Plate Preparation and Storage Racks, Blue; 5/Pk
  • Warranty3 month
3 Month Warranty

Key Features

  • Stores 0.2 mL PCR strips and tubes
  • Easily identify samples without removal
  • Autoclavable at 121 °C (250 °F)
  • 3 month warranty

More About this Item

Compact polypropylene (PP) racks are designed for preparing and storing 0.2 ml PCR strips and tubes for sample processing. Arranged in an 8 x 12 alphanumeric grid the 96 wells keep tubes upright, secure and provide for easy sample identification. Translucent PP covers allow the samples to be viewed without removal. Autoclavable at 250°F (121°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat