PCRmax Combination Vortex Mixer and Microplate Shaker; 110/220 VAC

Representative image only.
PCRmax Item # EW-13204-31
Operate the plate mixer and vortexer simultaneously—both in the same instrument!
  • Mix 96- or 384-well microplates in skirted, semi-skirted, un-skirted, or deep-well formats
  • Use the included adapters for PCR plates, or even 0.2-, 0.5-, 1.5-, and 2.0-mL microtubes
  • Vortex sealed, conical- or round-bottom, skirted or un-skirted, tubes from 0.5- to 100-mL capacities
  • Effortlessly change between mixing modes or save up to 190 user-defined programs to suit your mixing needs

$3,230.50USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.12
  • Orbit Size (mm)3
  • Min Speed (rpm)200
  • Max Speed (rpm)3000
  • Max Load (lbs)0.66
  • Max Load (kg)0.3
  • Capacity1 microplate, any type with standard ANSI/SBS footprint (plate platform)
  • Tube Size0.5 mL to 100 mL (vortexer platform)
  • Width (in)7.5
  • Height (in)13.75
  • Depth (in)7.875
  • Width (cm)19
  • Height (cm)35
  • Depth (cm)20
  • Min Operating Temperature (° F)50
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° C)10
  • Max Operating Temperature (° C)38
  • TimerYes
  • Timer Range5 seconds to 28 days (mixer); 2 to 60 seconds (vortexer)
  • DisplayDigital touch screen
  • Power (VAC)100 to 240
  • Power (Hz)50 to 60
  • DescriptionPCRmax Combination Vortex Mixer and Microplate Shaker; 110/220 VAC

Includes

power cord and three adapter blocks; (1) 0.2-mL PCR plates, (1) 0.5 mL microwell plates or microtubes, and (1) 1.5/2.0 mL microwell plates or microtubes. * *Plates must conform to the ANSI/SBS Standard for Microplates to ensure proper positioning in the holder and adapters.

Key Features

  • Mix 96- or 384-well microplates in skirted, semi-skirted, un-skirted, or deep-well formats
  • Use the included adapters for PCR plates, or even 0.2-, 0.5-, 1.5-, and 2.0-mL microtubes
  • Vortex sealed, conical- or round-bottom, skirted or un-skirted, tubes from 0.5- to 100-mL capacities
  • Effortlessly change between mixing modes or save up to 190 user-defined programs to suit your mixing needs

More About this Item

This combination vortex mixer and microplate shaker takes up less lab space than two stand-alone instruments—ideal for cramped fume hoods and benchtops. Both the plate and vortex mixer may be run at the same time. Save up to 190 user-defined mixing programs with unique names, or use the pre-programmed settings to adjust speed and time freely. The easy-to-navigate touch screen display has large icons for quick changes or program selection—even with gloves on.
Adapters are included to mix a wide variety of microwell plates and microtubes using the plate mixer portion. Set the orbital mixing speed from 200 to 3000 rpm (2000 rpm maximum for deep-well and plates with a mass over 80 grams) from 5 seconds to 28 days.
Use the vortex mixer to homogenize samples in sealed, plastic tubes, from 0.5-mL to 100-mL capacities with round or conical bottoms (use of glass, open-top, and flat-bottom tubes/flasks is not advised). Adjust the vortex speed from 700 to 3500 rpm at 2 to 60 second intervals—simply press the tube to the vortexer pad to activate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat