This item is now discontinued. We recommend the following as suggested replacements: EW-93945-02

PCRmax Thermal Personal Cyclers with Extended Capacity, 30 X 0.5 mL

Representative image only.
Techne Item # EW-93945-07
Choose from a reliable and robust selection of thermal cycling options based on your needs
  • Colorful touch screen allows for quick set up and easy programming with intuitive software
  • Uses the Peltier effect—a chosen method for the most trusted thermal cyclers on the market
  • Heated lid prevents condensation in your samples
  • Easily upgrade the 3 Prime X to gradient cycling, now or later
  • 4 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)212
  • Min Temperature (° F)39.2
  • Max Temperature (° C)100
  • Min Temperature (° C)4
  • Temperature Accuracy±0.2°C at 50°C
  • Ramp Rateup to 3.0°C/sec
  • Max Heating Rateup to 3.0°C/sec
  • Max Cooling Rate2.1°C/second
  • Heated Lid Temperature100 to 115°C or off
  • Heated Lid PressureFixed
  • Additional Interchangeable Blocks48 x 0.2 mL tubes
  • Block Uniformity±0.3°C at 50°C
  • Block Description30 x 0.5 mL tubes
  • ProgrammableYes
  • Memory1000 programs stored, or unlimited via USB
  • Display3.2\" color touch screen with graphical display
  • OutputUSB port
  • Auto Restart On Power FailureYes
  • Length (in)13 3/4
  • Height (in)7 1/8
  • Width (in)8 1/4
  • Length (cm)34.925
  • Height (cm)18.0975
  • Width (cm)20.955
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • DescriptionThermal Personal Cyclers with Extended Capacity, 30 X 0.5 mL
  • Warranty4 year
Four year warranty

Key Features

  • Colorful touch screen allows for quick set up and easy programming with intuitive software
  • Uses the Peltier effect—a chosen method for the most trusted thermal cyclers on the market
  • Heated lid prevents condensation in your samples
  • Easily upgrade the 3 Prime X to gradient cycling, now or later
  • 4 year warranty

More About this Item

These high-performance thermal cyclers provide robust and reliable operation that is user friendly and easy on the pocketbook. Intuitive programming feature allows you to easily set up to 1000 programs (unlimited with USB) with password protection to minimize inadvertent changes in settings. Use the color touch screen to create even the most complex programs.

Heated lid has an adjustable temperature range of 100 to 115°C prevent condensation in your samples. All units have the ability to transfer programs via the USB port between instruments or to your PC. An industry-leading 4-year warranty ensures years of reliable results.

3 Prime X Thermal Cyclers deliver all of the features of the 3 Prime Base plus expands sample capacity—accommodating 48 x 0.2 mL microtubes, 30 x 0.5 mL tubes, and half of a 96-well plate in a horizontal format. Design flexibility allows the unit to be upgraded to include gradient cycling capability; order 93945-45 separately to upgrade to 3 Prime G specifications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat