PEAK Scientific Genius SQ 24 Nitrogen Generator, 24 L/min; 100 VAC

Representative image only.
PEAK Scientific Mfr # 3301650 – Item # EW-86443-05
Hassle-free nitrogen source for your Single Quad LC-MS systems
  • Produces an analytical-grade nitrogen supply
  • Variable flow rate up to 34 L/min and pressure up to 116 psi
  • Compact size easily fits under most lab benches
  • Integrated internal compressors for easy plug and play
  • 1 year warranty

PRODUCT OPTIONS

$22,113.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1 x 1/4\" BSPP
  • Max Flow Rate (mL/min)24000
  • Max Air Pressure (psig)116
  • Gas Flow ControlOne pressure gauge
  • Height (in)24
  • Width (in)23.6
  • Depth (in)29.5
  • Height (cm)61
  • Width (cm)60
  • Depth (cm)75
  • Power (VAC)100
  • Power (Hz)50/60
  • DescriptionNitrogen Generator, 24 L/min; 100 VAC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

9.8 ft (3 m) of 6 mm PTFE tubing, 9.8 ft (3 m) of 1/4" PTFE tubing, 9.8 ft (3 m) of 6 mm PE tubing, 1/4" compression fitting, two 6 mm push-fit fittings, flow control silencer, 8 mm hex key, casters, and power cable.

Key Features

  • Produces an analytical-grade nitrogen supply
  • Variable flow rate up to 34 L/min and pressure up to 116 psi
  • Compact size easily fits under most lab benches
  • Integrated internal compressors for easy plug and play
  • 1 year warranty

More About this Item

Genius SQ 24 nitrogen gas generator is a cutting-edge evolution combining advanced technology with refined and robust engineering. It provides a high purity nitrogen source for any Single Quad LC-MS system and other mission-critical laboratory applications where performance and reliability are paramount. Only standing 24 in (61 cm) tall, the compact design fits under most lab benches. With flow rates up to 24 L/min, the Genius SQ 24 meets and exceeds the maximum flow rate required by any Single Quad LC-MS on the market.

Genius SQ 24 delivers a reliable, high quality gas – designed from the ground up to deliver maximum performance for labs that cannot afford to compromise. By design, Genius SQ 24 is simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat