PEAK Scientific Genius XE 70 Nitrogen Generator, 70 L/min; 230 VAC

Representative image only.
PEAK Scientific Mfr # 3300253 – Item # EW-86443-02
High performance nitrogen generators for the lab
  • Multi-Stage Purification™ producing analytical grade N2 to 99.5% purity
  • Variable flow rate up to 70 L/min and pressure up to 116 psi
  • Innovative ECO (Electronic Compressor Optimization™) technology for low energy consumption and enhanced compressor performance
  • Touch-screen full-color user interface for easy operation
  • On-board service scheduling and system diagnostics

$37,751.53USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hydrogen Purity95-99.5% N2
  • Outlet Port1 x 1/4" BSPP
  • Max Flow Rate (mL/min)70000
  • Max Air Pressure (psig)116
  • Gas Flow ControlTwo pressure gauges/displays
  • Height (in)39.4
  • Width (in)22.5
  • Depth (in)28
  • Height (cm)100
  • Width (cm)57
  • Depth (cm)71
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionNitrogen Generator, 70 L/min; 230 VAC

Includes

Two 1/4" x 1/3" compression fitting, 1/4" tee fitting, two 1/4" x 6 mm push-fit fittings, flow control silencer, 6 m 1/4" PTFE tubing, 6 m 6 mm PTFE tubing, 3 m 6 mm polyethylene tubing, 4 mm hex key, and power cable.

Key Features

  • Multi-Stage Purification™ producing analytical grade N2 to 99.5% purity
  • Variable flow rate up to 70 L/min and pressure up to 116 psi
  • Innovative ECO (Electronic Compressor Optimization™) technology for low energy consumption and enhanced compressor performance
  • Touch-screen full-color user interface for easy operation
  • On-board service scheduling and system diagnostics

More About this Item

Genius XE nitrogen gas generator is a cutting-edge evolution combining advanced technology with refined and robust engineering. It provides a premium standalone nitrogen solution for high performance LC-MS/MS and other mission-critical laboratory applications where performance and reliability are paramount. The XE 70 model features additional compressor capacity for lower flow applications.

Genius XE is the most advanced nitrogen generator on the market today – designed from the ground up to deliver maximum performance for labs that cannot afford to compromise. By design, Genius XE is simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat