PEAK Scientific Precision Hydrogen SL Generator, 100 cc, Manual Fill, White; 110/240 VAC

Representative image only.
PEAK Scientific Mfr # 3302943 – Item # EW-86443-17
The smallest hydrogen generator for GC-FID
  • 99.9995% purity at 100 psi output pressure
  • Far safer than highly pressurized cylinders
  • Produces hydrogen at up to 200 cc/min with no compromise on safety
  • Easy one-button startup and shutdown
  • Models available with auto-water fill or pressurized water fill
  • 2 year warranty

PRODUCT OPTIONS

$8,841.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hydrogen Purity99.9995% H2
  • Outlet Port1 x 1/8\" Swagelock comopression fitting
  • Max Flow Rate (mL/min)100
  • Max Air Pressure (psig)100
  • Height (in)9.9
  • Width (in)6.3
  • Depth (in)14
  • Height (cm)25
  • Width (cm)16
  • Depth (cm)35.5
  • Power (VAC)110 / 240
  • Power (Hz)50/60
  • DescriptionGenerator, 100 cc, Manual Fill, White; 110/240 VAC
  • Warranty2 year
Two year warrantyConformite EuropeenneCanadian Standards Association

Includes

1 m Tygon tubing, barbed hose fitting, desiccant cartridge, and power cable.

Key Features

  • 99.9995% purity at 100 psi output pressure
  • Far safer than highly pressurized cylinders
  • Produces hydrogen at up to 200 cc/min with no compromise on safety
  • Easy one-button startup and shutdown
  • Models available with auto-water fill or pressurized water fill
  • 2 year warranty

More About this Item

The Precision Hydrogen SL line has been developed to offer a streamlined laboratory-grade hydrogen gas solution for your GC flame detectors. Units are safe, simple to use, easy to maintain, and take up minimal bench space.

Hydrogen in the lab is always a source of concern – high pressure cylinders can be a risk to lab personnel, as well as a large volume of gas that can leak into the lab environment. With Precision Hydrogen SL in your lab, you eliminate these risks entirely. The generator produces only gas on-demand to meet instrument needs and stores less than 150 mL of gas in the instrument, with an automatic fail-safe to shut off the generator in the event of any leak.

The generator is available with manual, automatic, or pressurized water fill, and in a choice of black or white housing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat