PEAK Scientific Precision Hydrogen Trace Generator, 1200 cc; 110/230 VAC

Representative image only.
PEAK Scientific Mfr # 3301768 – Item # EW-86443-34
Mix and match modules to suit your GC and GC/MS gas needs
  • Produce gas on demand up to 1200 cc/min at 99.9999% purity
  • Far safer than highly pressurized cylinders
  • Internal leak detection with automatic shutdown features
  • Short and easy start-up and shutdown procedures
  • Creates hydrogen on demand – minimal storage of hydrogen in system

PRODUCT OPTIONS

$26,466.24USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hydrogen Purity99.9999% H2
  • Outlet Port1 x 1/8" Swagelock comopression fitting
  • Max Flow Rate (mL/min)1200
  • Max Air Pressure (psig)100
  • Height (in)21.3
  • Width (in)16
  • Depth (in)15
  • Height (cm)54
  • Width (cm)40.6
  • Depth (cm)38
  • Power (VAC)110 / 230
  • Power (Hz)50/60
  • DescriptionGenerator, 1200 cc; 110/230 VAC

Includes

1 m Tygon tubing, 1 m PTFE tubing, deionizer column resin refill, barbed fitting, two transit plugs, and power cable.

Key Features

  • Produce gas on demand up to 1200 cc/min at 99.9999% purity
  • Far safer than highly pressurized cylinders
  • Internal leak detection with automatic shutdown features
  • Short and easy start-up and shutdown procedures
  • Creates hydrogen on demand – minimal storage of hydrogen in system
  • Proven technology to generate hydrogen safety and reliably at the highest level of purity

More About this Item

Combining convenience and safety in a laboratory gas generation system, Precision Trace is the practical answer to your gas chromatography detector gas needs. It is capable of delivering nitrogen at over 99.9995% purity from 250 cc/min to 1200 cc/min. One generator can supply multiple detectors. The Protein Exchange Membrane (PEM) generates hydrogen gas from deionized water, with a pressure swing adsorption (PSA) dryer used to remove residual moisture from the gas.

Precision eliminates all the inconvenience and concerns of pressurized gas cylinders, streamlining your laboratory workflow and increasing productivity and efficiency. It can be stacked in multiple variations depending on your lab’s particular requirements. The modular design allows for a small laboratory footprint and, if starting with one or two modules, additional units can be stacked on top, minimizing the impact on your lab’s floor bench space. Minimum maintenance is required – simply replace the de-ionizer cartridge.

By design, PEAK generators are simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat