Outlet Port1 x 1/8" Swagelock comopression fitting
Max Flow Rate (mL/min)250
Max Air Pressure (psig)100
Height (in)21.3
Width (in)16
Depth (in)15
Height (cm)54
Width (cm)40.6
Depth (cm)38
Power (VAC)110 / 230
Power (Hz)50/60
DescriptionGenerator, 250 cc; 110/230 VAC
Warranty1 year
Includes
1 m Tygon tubing, deionizer column resin refill, barbed hose fitting, and power cable.
Key Features
Produce gas on demand up to 1200 cc/min at 99.9999% purity
Far safer than highly pressurized cylinders
Internal leak detection with automatic shutdown features
Short and easy start-up and shutdown procedures
Creates hydrogen on demand – minimal storage of hydrogen in system
Proven technology to generate hydrogen safety and reliably at the highest level of purity
1 year warranty
More About this Item
Combining convenience and safety in a laboratory gas generation system, Precision Trace is the practical answer to your gas chromatography detector gas needs. It is capable of delivering nitrogen at over 99.9995% purity from 250 cc/min to 1200 cc/min. One generator can supply multiple detectors. The Protein Exchange Membrane (PEM) generates hydrogen gas from deionized water, with a pressure swing adsorption (PSA) dryer used to remove residual moisture from the gas.
Precision eliminates all the inconvenience and concerns of pressurized gas cylinders, streamlining your laboratory workflow and increasing productivity and efficiency. It can be stacked in multiple variations depending on your lab’s particular requirements. The modular design allows for a small laboratory footprint and, if starting with one or two modules, additional units can be stacked on top, minimizing the impact on your lab’s floor bench space. Minimum maintenance is required – simply replace the de-ionizer cartridge.
By design, PEAK generators are simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.